Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unassembled 30"H Contemporary Square Edge Bookcase Medium Cherry

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Unassembled 30"H Contemporary Square Edge Bookcase Medium Cherry

Item #: WB608410MC

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $351.05 Save up to 44%
Price: $ 195.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
This designer look will be in style for years to come. Genuine wood veneer construction, hand rubbed to lustrous finish. Square-edge shelf features solid wood corners 3/4" shelves are adjustable on 1-1/4" centers, providing increased storage options. 36"W x 12"D. Assembles easily

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHMedium Cherry
    • ASSEMBLYUnassembled
    • BRANDNorsons
    • CONSTRUCTIONWood Veneer
    • MANUFACTURERS PART NUMBER3012-1MC
    • OPENINGS2
    • SHELF CAPACITY LBS100 (45.45 kg)
    • SHELF QUANTITY2
    • TYPESquare-Edge Shelf
    • WEIGHT LBS53 (24.09 kg)
    • PACKAGE QUANTITY1
    • NUMBER OF SHELVES2
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES1
    • COLOR FAMILYCherry
    • TOTAL HEIGHT INCHES30 (76.2 cm)
    • TOTAL WIDTH INCHES36 (91.44 cm)
    • TOTAL DEPTH INCHES12 (30.48 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.