Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Martin Furniture File Cabinet,2 Drawer - Wheat - Huntington Oxford Series

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Martin Furniture File Cabinet,2 Drawer - Wheat - Huntington Oxford Series

Item #: WB250585MO

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $747.02 Save up to 23%
Price: $ 577.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Martin Furniture File Cabinet,2 Drawer - Wheat - Huntington Oxford Series

The Huntington Oxford office collection boasts a transitional furniture design built with hardwood solids and veneers. It is available in a traditional oak finish or warm burnish brown finish. The Huntington Oxford collection incorporates a highly detailed finish with hand-applied distressing that includes rasping, wear sanding, dry brushing and pin holes to create texture and depth. This delivers a unique, special worn appearance of fine furniture that has withstood the test of time. The natural grain and beauty of the wood is enhanced by a multi-step, hand rubbed finish. Vertical fluting and dentil molding further add character and aesthetic appeal. The file cabinet features two letter/legal sized file drawers for storage, and the top drawer locks for security. Ships fully assembled with 5 Year manufacturer warranty.

Features:

  • Distressed Wheat finish that includes rasping, wear sanding, dry brushing and pin holes that are hand applied to give the piece character with its unique appearance.
  • Two letter/legal file drawers for document storage
  • Top drawer locks for security
  • Semi finished back
  • Superior drawer construction with full suspension ball bearing glides and precision channel joints
  • Ships fully assembled
  • 5 Year manufacturer warranty


Product Specifications

    • WIDTH INCHES21 (53.34 cm)
    • DEPTH INCHES24-1/2 (62.23 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • BRANDMartin Furniture
    • DESCRIPTION2 Drawer File Cabinet
    • FRAME COLORMedium Oak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERHO201-W
    • TYPEPedestal
    • TOP CONSTRUCTIONWood
    • TOP COLORMedium Oak

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.