Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBI - Slide Keyboard Drawer-Black
See all 17 items in product family

MBI - Slide Keyboard Drawer-Black

Item #: WB651581BW

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 63.95
Product Information
Customer Review
Product Q&A
Accessories
MBI STEEL DOUBLE PEDESTAL DESKS
Keyboard Drawer
Provides convenient storage space for keyboard and mouse under the desktop. Fits under MBI Double Pedestal Desks, Modular L-shaped and Kneehole Credenzas (Not for Single Pedestal Desks). Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES23 (58.42 cm)
    • DEPTH INCHES14 (35.56 cm)
    • HEIGHT INCHES3-1/2 (8.89 cm)
    • ASSEMBLYAssembled
    • BRANDMBI
    • DESCRIPTIONKeyboard Drawer
    • MANUFACTURERS PART NUMBERKD200-BW
    • TYPEAccessory

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

SLIDE KEYBOARD DRAWER

Your review: NOT WHAT I IMAGINED FROM THE PICTURE. IT IS VERY CHEAPLY MADE AND THE EDGES ARE SHARP. IT DOES NOT SLIDE IN AND OUT TO NICE EITHER. i REMODELED OUR OFFICE AND AM QUITE DISSAPOINTED WITH THE FILE CABINETS AND KEYBOARD DRAWER i SELECTED. i REALIZE i AM THE ONE THAT CHOSE THEM HOWEVER i REALLY THOUGHT BY THE DESCRIPTION THAT THEY WOULD HAVE BEEN BETTER QUALITY.- *** Global Comment: Global Customer Service contacted the customer. The customer was offered a credit. Customer appreciated the contact from Global Customer Service. ***

Is this review helpful?

couldn't install it

Your review: I don't know how this works. It came in with 2 left pcs. - *** Global Comment: Global Customer Service reached out to the customer. The vendor sent the wrong item. A replacement was sent at no charge***

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.