Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesa Series - Training Table 20"Dx59"W - Maple
See all 25 items in product family

Mesa Series - Training Table 20"Dx59"W - Maple

Item #: WBB192903

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $546.21 Save up to 55%
Price: $246.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mesa Series - Training Table 20"Dx59"W - Maple

This heavy-duty training table features a generous tabletop surface. The 9mm T-mold edge banding help protect the table from scuffs and mars. The 16 gauge steel frame is both strong and sturdy, and the round steel legs feature casters on two legs and adjustable glides on the other two. Perfect for any training room or school environment Easy assembly. 59"Wx20"Dx29"H Overall.

Product Specifications

    • WIDTH INCHES59 (149.86 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHMaple
    • BRANDOFM
    • DESCRIPTIONTraining Table
    • MANUFACTURERS PART NUMBER66510-maple
    • PRODUCT FAMILYTable
    • Color_FamilyMaple
    • Product_ConstructionLaminate on Steel
    • AccessoryNo
    • TOTAL DEPTH INCHES20
    • COLOR FAMILYBeige
    • MAX HEIGHT INCHES29 (73.66 cm)
    • MIN HEIGHT INCHES29 (73.66 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.