Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesa Series - Table with Drawers 25.5"Dx55"W - Cherry
See all 25 items in product family

Mesa Series - Table with Drawers 25.5"Dx55"W - Cherry

Item #: WBB192805

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $695.66 Save up to 55%
Price: $313.95
Product Information
Customer Review
Product Q&A
Accessories
Mesa Series - Table with Drawers 25.5"Dx55"W - Cherry

This heavy-duty table features 2 pencil drawers and a generous high-pressure laminate tabletop. The 16-gauge steel frame is both strong and sturdy. The round steel tube legs feature casters on two legs and adjustable leg glides on the other two, making this a mobile training table that can move Exactly where needed. 55"Wx25-1/2"Dx29"H Overall.

Product Specifications

    • WIDTH INCHES55 (139.7 cm)
    • DEPTH INCHES25-1/2 (64.77 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHCherry
    • BRANDOFM
    • DESCRIPTIONTable with Drawers
    • MANUFACTURERS PART NUMBER66140-cherry
    • PRODUCT FAMILYTable
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Steel
    • AccessoryNo
    • COLOR FAMILYCherry
    • MIN HEIGHT INCHES29 (73.66 cm)
    • MAX HEIGHT INCHES29 (73.66 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.