Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesa Series - Table/Desk with Pencil Drawers, 27.75"Dx47.25"W - Maple
See all 25 items in product family

Mesa Series - Table/Desk with Pencil Drawers, 27.75"Dx47.25"W - Maple

Item #: WBB192802

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $684.85 Save up to 55%
Price: $308.95
Product Information
Customer Review
Product Q&A
Accessories
Mesa Series - Table/Desk with Pencil Drawers, 25.5"Dx47.25"W - Maple

This heavy-duty table features 2 pencil drawers and a generous high-pressure laminate tabletop. The 16-gauge steel frame is both strong and sturdy. The round steel tube legs feature casters on two legs and adjustable leg glides on the other two, making this a mobile training table that can move where needed. 47-1/4"Wx27-3/4"Dx29-3/4"H Overall.

Product Specifications

    • WIDTH INCHES47-1/4 (120.02 cm)
    • DEPTH INCHES27-3/4 (70.49 cm)
    • HEIGHT INCHES29-3/4 (75.57 cm)
    • COLOR FINISHMaple
    • BRANDOFM
    • DESCRIPTIONDesk with Pencil Drawers
    • MANUFACTURERS PART NUMBER66120-maple
    • PRODUCT FAMILYDesk
    • Color_FamilyMaple
    • Product_ConstructionLaminate on Steel
    • AccessoryNo
    • MAX HEIGHT INCHES29.75 (75.57 cm)
    • MIN HEIGHT INCHES29.75 (75.57 cm)
    • COLOR FAMILYBeige

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.