Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Semi-Circle Desk - 48" Diameter - Maple - Mesa Series
See all 25 items in product family

OFM Semi-Circle Desk - 48" Diameter - Maple - Mesa Series

Item #: WBB192808

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $474.19 Save up to 52%
Price: $ 227.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mesa Series - Semi-Circle Desk 48"Diameter - Maple

This heavy-duty half-round table is perfect for any school or office environment. The round steel tube legs feature casters on two legs and adjustable leg glides on the other two, making this a mobile table that can move Exactly where needed. Easy assembly. 48"Wx24"Dx29"H Overall.


View the Mesa collection here.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • BRANDOFM
    • DESCRIPTIONSemi-Circle Desk
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER66180-MPL
    • TYPESteel Desk
    • COLLECTIONMesa
    • SHAPESemi Circle
    • TOP CONSTRUCTIONLaminate
    • TOP COLORMaple

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great table

Your review: This table is exactly what we needed- only one disappointment which is that there is an indent on the straight side (for cables maybe?) that wasnt clear in the photo. Otherwise its perfect.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.