Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Mesa Series 48" Half Round Table, Cherry Finish
See all 25 items in product family

OFM Mesa Series 48" Half Round Table, Cherry Finish

Item #: WBB192828

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $482.08 Save up to 52%
Price: $ 231.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mesa Series - Semi-Circle Desk 48"Diameter - Cherry

This heavy-duty half-round table is perfect for any school or office environment. The round steel tube legs feature casters on two legs and adjustable leg glides on the other two, making this a mobile table that can move Exactly where needed. Easy assembly. 48"Wx24"Dx29"H Overall.


View the Mesa collection here.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES47-1/4 (120.02 cm)
    • DEPTH INCHES23-3/4 (60.33 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • BRANDOFM
    • DESCRIPTIONSemi-Circle Desk
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER66180-CHY
    • TYPESteel Desk
    • COLLECTIONMesa
    • SHAPESemi Circle
    • TOP CONSTRUCTIONLaminate
    • TOP COLORCherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.