Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesa Series - Metal Desk 28"Dx59-1/4"W - Cherry

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Mesa Series - Metal Desk 28"Dx59-1/4"W - Cherry

Item #: WBB192867

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,329.65 Save up to 55%
Price: $600.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mesa Series - Metal Desk 28"Dx59-1/4"W - Cherry

This heavy-duty double-pedestal desk includes plenty of drawers to keep your files and office supplies neat and tidy, and a generous work surface to organize your work needs. Four locking side drawers as well as a center locking drawer protect your sensitive files or equipment. The sturdy round steel legs have leveling glides. The 9mm T-mold edge banding help protect the desk from scuffs. Easy assembly. 59-1/4"W x 29-1/2"D x 30"H Overall.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES59-1/4 (150.5 cm)
    • DEPTH INCHES29-1/2 (74.93 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHCherry
    • BRANDOFM
    • DESCRIPTIONMetal Desk
    • MANUFACTURERS PART NUMBER66360-cherry
    • PRODUCT FAMILYDesk
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Steel
    • AccessoryNo
    • MAX HEIGHT INCHES30 (76.2 cm)
    • MIN HEIGHT INCHES30 (76.2 cm)
    • COLOR FAMILYCherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.