Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Mesa Series Steel Training Table and Desk with Pencil Drawers, 27.75" x 59", Maple Finish
See all 25 items in product family

OFM Mesa Series Steel Training Table and Desk with Pencil Drawers, 27.75" x 59", Maple Finish

Item #: WBB192806

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $680.41 Save up to 54%
Price: $ 315.95
Product Information
Customer Review
Product Q&A
Accessories
Mesa Series - Desk 25.5"Dx59"W - Maple

This heavy-duty desk features 2 pencil drawers and a large high-pressure laminate tabletop. The 16-gauge steel frame is both strong and sturdy. The round steel tube legs feature casters on two legs and adjustable leg glides on the other two, making this a mobile training table that can move Exactly where needed. 59"Wx25-1/2"Dx29"H Overall.


View the Mesa collection here.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES59 (149.86 cm)
    • DEPTH INCHES27-3/4 (70.49 cm)
    • HEIGHT INCHES29-3/4 (75.57 cm)
    • BRANDOFM
    • DESCRIPTIONSteel Desk
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER66150-MPL
    • TYPESteel Desk
    • COLLECTIONMesa
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • CENTER DRAWERYes
    • TOP COLORMaple

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.