Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Executive Series 5-Drawer Double Pedestal Panel End Desk with Laminate Top, Cherry Finish
See all 4 items in product family

OFM Executive Series 5-Drawer Double Pedestal Panel End Desk with Laminate Top, Cherry Finish

Item #: WBB192644

Expected ship date 06/08/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,718.93 Save up to 54%
Price: $ 791.00
Product Information
Customer Review
Product Q&A
Accessories
Executive Series - Panel End Desk 30"Dx60"W - Cherry

The Side and modesty panel is made of heavy duty 16 gauge steel with a scratch resistant gray powder coat finish for strength that lasts. End panel is made with double walled steel for Extra strength. 1-1/4" thick high pressure laminate work surface is easy-to-clean and has a roll formed front edge for safety. Desk tops includes cable management grommets on work surface. This desk includes a locking center drawer. Steel office desks include locking pedestals; each pedestal has one box and one file drawer. Drawers have recessed handles for a catch-free surface. Each pedestal has a central cylinder lock for security. Includes adjustable leveling glides for uneven surfaces. 60"Wx30"Dx29-1/4"H Overall.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES57-1/4 (145.42 cm)
    • DEPTH INCHES29-1/2 (74.93 cm)
    • HEIGHT INCHES29-1/4 (74.3 cm)
    • BRANDOFM
    • DESCRIPTIONDouble Pedestal Desk
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER77360-CHY
    • TYPESteel Desk
    • COLLECTIONExecutive Series
    • SHAPERectangle
    • STYLEDouble Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/File
    • TOP COLORCherry
    • LOCKING DRAWERSYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Desks

Your review: Good desk for the cost. must be assembled, very heavy. Had some shipping damage but nothing major. Did not receive screws to assemble

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.