Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72" x 36" Double Pedestal Desk - Putty/Oak Top

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

72" x 36" Double Pedestal Desk - Putty/Oak Top

Item #: WB294305PO

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $647.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GLOBAL STEEL DOUBLE PEDESTAL DESKS
72"W x 36"D Desk
Steel double pedestal office desks include a 1-1/8" thick laminate top that is stain, water and scratch resistant. All drawers include chrome plated drawer pull handles. 1" x 1" chrome plated tubular steel legs are scratch resistant and include adjustable leveling floor glides. Double Pedestal Desks include two 3/4 height pedestals. The right pedestal includes one box and one file drawer. File drawers include full extension glides and high drawer sides that accommodate hanging files. Box drawers include a divider for organized storage. The left 3/4 height pedestal includes 3 box drawers. Purchase Optional Center Drawer or Keyboard Drawer for convenient storage under desktop. Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

Click here to see our matching Global Vertical Files.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • COLOR FINISHPutty
    • ASSEMBLYUnassembled
    • BRANDMBI
    • CONSTRUCTIONSteel
    • DESCRIPTIONDouble Pedestal Desk
    • DRAWER QUANTITY5
    • MODEL294305PO
    • TOP FINISHOak
    • TYPEDouble Pedestal
    • TOP CONSTRUCTIONLaminate
    • PRODUCT FAMILYDesk
    • Color_FamilyPutty
    • Product_ConstructionLaminate on Steel
    • AccessoryNo
    • MIN HEIGHT INCHES29.5 (74.93 cm)
    • MAX HEIGHT INCHES29.5 (74.93 cm)
    • TOTAL DEPTH INCHES72
    • COLOR FAMILYGray
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How is this drawer attached to the desk?

Question Asked By: phenduck , January 11, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.