Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
40" x 24" Single Pedestal Desk - Gray/Gray Top

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

40" x 24" Single Pedestal Desk - Gray/Gray Top

Item #: WB294309GG

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $378.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GLOBAL STEEL SINGLE PEDESTAL DESKS
Steel office desks include a 1-1/8" thick laminate top that is stain, water and scratch resistant. Drawers include chrome plated drawer pull handles. 1" x 1" chrome plated tubular steel legs are scratch resistant and include adjustable leveling floor glides. Single Pedestal Desks include a 3/4 height pedestal, located on the right, with one box and one file drawer. File drawers include full extension glides and high drawer sides that accommodate hanging files. Box drawers include a divider for organized storage. Purchase Optional Center Drawer or Keyboard Drawer for convenient storage under desktop. Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

Click here to see our matching Global Vertical Files.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDMBI
    • CONSTRUCTIONSteel
    • DESCRIPTIONSingle Pedestal Desk
    • DRAWER QUANTITY1
    • MODEL294309GG
    • TOP FINISHGray
    • TOP CONSTRUCTIONLaminate
    • PRODUCT FAMILYDesk
    • Color_FamilyGray
    • Product_ConstructionLaminate on Steel
    • AccessoryNo
    • COLOR FAMILYGray
    • MAX HEIGHT INCHES29.5 (74.93 cm)
    • MIN HEIGHT INCHES29.5 (74.93 cm)
    • TOTAL DEPTH INCHES40
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.