Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® 785 Open Front Desk - Maple Top/Forest Green Book Box/Silver Frame
See all 22 items in product family

Virco® 785 Open Front Desk - Maple Top/Forest Green Book Box/Silver Frame

Item #: WB248786FG

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$92.95 each

Sold in packages of 2

Qty Price
1-12 $185.90/ pkg.
13+ $179.90/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Virco® 785 CLASSROOM FURNITURE
Open Front School Desk
The 24"L x 18"W scratch, stain and moisture resistant high pressure laminate work surface, in a gray finish, provides generous space for learning activities. Legs adjust from 22-30"H at 1" increments and lower legs are chrome finish. Sturdy plastic desk features open front for storage. Desk is finished in forest green. Frame is finished in silver. Sold in cartons of 2. Priced each. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014) .

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES22 to 30
    • MANUFACTURER PART NUMBER4036943
    • FRAME CONSTRUCTIONSteel
    • CAPACITY1 Person
    • ASSEMBLYAssembled
    • MAX HEIGHT INCHES30 (76.2 cm)
    • TOP COLORMaple
    • COUNTRY OF ORIGINMade in USA
    • BRANDVirco®
    • PACKAGE QUANTITY2
    • SHAPERectangle
    • DESCRIPTIONOpen Front Student Desk
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORSilver
    • MIN HEIGHT INCHES22 (55.88 cm)
    • TYPEStudent Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.