Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® 785mbb Open Front Desk - Medium Oak Hard Plastic Top/Metal Book Box - Pkg Qty 2
See all 7 items in product family

Virco® 785mbb Open Front Desk - Medium Oak Hard Plastic Top/Metal Book Box - Pkg Qty 2

Item #: WB248788BK

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$100.95 each

Sold in packages of 2

Qty Price
1-12 $201.90/ pkg.
13+ $189.90/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Virco® 785MBB CLASSROOM FURNITURE
Open Front School Desk
The 24"L x 18"W scratch, stain and moisture resistant high pressure laminate work surface, in a medium oak finish, provides generous space for learning activities. Legs adjust from 22-30"H at 1" increments and lower legs are chrome finish. Sturdy metal desk features open front for storage. Both the desk and upper legs are finished in black. Sold in cartons of 2. Priced each. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014) .

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES22 to 30
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDVirco®
    • CONSTRUCTIONHard Plastic Top
    • DESCRIPTIONStudent Desk
    • DESK TOP FINISHMedium Oak
    • FRAME COLORBlack
    • MODEL248788BK
    • TYPEOpen Front
    • PACKAGE QUANTITY2
    • PRODUCT FAMILYSchool Desk
    • Color_FamilyOak
    • Product_ConstructionLaminate on Particle Board
    • TOTAL DEPTH INCHES18
    • FRAME COLOR FAMILYBlack
    • MAX HEIGHT INCHES30 (76.2 cm)
    • COLOR FAMILYBlack
    • MIN HEIGHT INCHES22 (55.88 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.