Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Drawer File In Natural Cherry - Office Furniture Groupings

Rollover image to zoom in

Click image to enlarge

See all 219 items in product family

Mobile Drawer File In Natural Cherry - Office Furniture Groupings

Item #: WB773276MC

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $347.97 Save up to 31%
Price: $239.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFFICE FURNITURE GROUPINGS
Mobile Drawer File
This office furniture collection is great for executive office, home office, doctors office and even reception area environments. Modular office furniture features durable, rich cherry finished laminate surfaces that are scratch and stain resistant. File Cabinet has drawers with an anti-tip safety feature, full extension ball bearing slides and one gang lock for security. Mobile Drawer File Cabinet has 2 box drawers and 1 legal/letter file drawer. Includes swivel casters for easy mobility. Fits under desk top for pedestal placement. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES15-3/4 (40.01 cm)
    • DEPTH INCHES20-1/8 (51.12 cm)
    • HEIGHT INCHES27-7/8 (70.8 cm)
    • COLOR FINISHNatural Cherry
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • CONSTRUCTIONLaminate
    • DESCRIPTIONThree-Drawer File
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBERWC72453
    • MODEL773276MC
    • TOP FINISHNatural Cherry
    • WEIGHT LBS74 (33.64 kg)
    • PRODUCT FAMILYFile Cabinet
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Particle Board
    • Product_FinishLaminate
    • AccessoryNo
    • MAX HEIGHT INCHES27.9 (70.87 cm)
    • MIN HEIGHT INCHES27.9 (70.87 cm)
    • COLOR FAMILYCherry
    • C.A.R.B. COMPLIANTYES
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.