Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Lateral File Cabinet (Unassembled) - Gray - Series A

Rollover image to zoom in

Click image to enlarge

See all 146 items in product family

Bush Furniture Lateral File Cabinet (Unassembled) - Gray - Series A

Item #: WB250553SL

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 705.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lateral File
Modular Office Furniture

The 2 drawers hold letter or legal sized files, feature individual drawer locks and open easily on full-extension, ball-bearing slides. Anti-tipping feature only permits 1 drawer open at a time. Same height as the 36, 48 and 60 W Desks. Includes casters for easy mobility when loaded. Features Slate Frame with Gray Surface.10 Year Limited Warranty.

Click here to see our Coordinating Office Partitions.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series A collection here.

Product Specifications

    • WIDTH INCHES35-5/8 (90.49 cm)
    • DEPTH INCHES23-3/8 (59.37 cm)
    • HEIGHT INCHES29-3/4 (75.57 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION2 Drawer Lateral File
    • FILE DRAWER QUANTITY2
    • FRAME COLORGray
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERWC84854P
    • TYPELateral File Cabinet
    • WEIGHT LBS138 (62.73 kg)
    • COLLECTIONSeries A
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEFile/File
    • C.A.R.B. COMPLIANTYes
    • TOP COLORGray
    • DRAWER LOCKYes
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.