Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lateral File in Cherry - Modular Office Furniture

Rollover image to zoom in

Click image to enlarge

See all 211 items in product family

Lateral File in Cherry - Modular Office Furniture

Item #: WB250553CH

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $517.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lateral File
Modular Office Furniture

The 2 drawers hold letter or legal sized files, feature individual drawer locks and open easily on full-extension, ball-bearing slides. Anti-tipping feature only permits 1 drawer open at a time. Same height as the 36", 48" and 60" W Desks. Includes casters for easy mobility when loaded. Features natural cherry laminate work surfaces with slate gray finish. 10 Year Limited Warranty.

http://www.globalindustrial.com/gcs/group/4579/productsPerPicGroups.web" title="Global has a wide variety of Furniture and Partition Panels to suit your Office Furnishing needs"> Coordinating Office Partitions.

Product Specifications

    • WIDTH INCHES35-5/8 (90.49 cm)
    • DEPTH INCHES23-3/8 (59.37 cm)
    • HEIGHT INCHES29-3/4 (75.57 cm)
    • COLOR FINISHNatural Cherry
    • ASSEMBLYUnassembled
    • BRANDBush Furniture
    • CONSTRUCTIONMelamine Laminate Top
    • DESCRIPTION2 Drawer Lateral File
    • FRAME COLORSlate
    • MODEL250553CH
    • TOP FINISHCherry
    • WEIGHT LBS138 (62.73 kg)
    • PRODUCT FAMILYFile Cabinet
    • Color_FamilyCherry
    • Product_ConstructionMelamine Laminate Top on Particle Board
    • AccessoryNo
    • COLOR FAMILYCherry
    • MIN HEIGHT INCHES29.75 (75.57 cm)
    • FRAME COLOR FAMILYGray
    • C.A.R.B. COMPLIANTYES
    • MAX HEIGHT INCHES29.75 (75.57 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.