Bush Furniture Double Bookcase with 5 Shelves - Hansen Cherry - Series C

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Bush Furniture Double Bookcase with 5 Shelves - Hansen Cherry - Series C

Item #: WB773272DC

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 371.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Double Bookcase with 5 Shelves - Hansen Cherry - Series C

The Bush Business Furniture Series C 36W 5 Shelf Bookcase brings flexibility and a classic look to your office. Backed by commercial-grade quality, the Bookcase includes three adjustable shelves for displaying books, binders or objects of varying heights. Two fixed shelves ensure stability, while the heavy-duty construction stands up to years of use. Add one Bookcase to your home or office, or combine two or more to create a storage wall. The options are endless with Series C. This affordable American furniture boasts quality craftsmanship to withstand the rigors of a 40-plus hour work week and comes with a 10 Year Warranty. Seven stylish finishes blend seamlessly in any environment. Multiple layout options meet the needs of numerous workspaces, from the private or home office to reception areas and conference rooms. Series C evolves with your preferences, allowing you to reconfigure your workspace as required with a complete line of coordinated commercial office furniture.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series C collection here.

Product Specifications

    • FRAME CONSTRUCTIONLaminate
    • DEPTH INCHES15-3/8 (39.05 cm)
    • COLLECTIONSeries C
    • ASSEMBLYUnassembled
    • HEIGHT INCHES72-3/4 (184.79 cm)
    • TOP COLORCherry
    • BRANDBush Business Furniture
    • CERTIFIED/APPROVEDANSI/BIFMA
    • DESCRIPTIONOpen Double Bookcase
    • MANUFACTURERS PART NUMBERWC244-14
    • TOP CONSTRUCTIONLaminate
    • NUMBER OF SHELVES5
    • WEIGHT LBS146 (66.36 kg)
    • C.A.R.B. COMPLIANTYes
    • WIDTH INCHES35-5/8 (90.49 cm)
    • FRAME COLORCherry
    • LIMITED WARRANTY10 Years
    • TYPEBookcase