Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Corner Connecter in Pewter - Modular Office Furniture

Rollover image to zoom in

Click image to enlarge

See all 211 items in product family

Corner Connecter in Pewter - Modular Office Furniture

Item #: WB250550PW

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $138.83 Save up to 13%
Price: $120.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Corner Connector Work Surface
Modular Office Furniture

The 1" thick work surfaces are a highly durable laminate with excellent glare, scratch and water resistance finished with durable edge banding. This corner desk joins 2 desks to form an L shape. Features pewter work surfaces and finish. 10 Year Limited Warranty.

Click here to see our Coordinating Office Partitions.

Product Specifications

    • WIDTH INCHES26-13/16 (68.1 cm)
    • DEPTH INCHES26-3/4 (67.95 cm)
    • HEIGHT INCHES1 (2.54 cm)
    • COLOR FINISHPewter
    • ASSEMBLYUnassembled
    • BRANDBush Furniture
    • CONSTRUCTIONMelamine Laminate Top
    • DESCRIPTIONCorner Connecter Work Surface
    • FRAME COLORGray
    • MODEL250550PW
    • TOP FINISHPewter
    • WEIGHT LBS27 (12.27 kg)
    • Color_FamilyPewter
    • Product_ConstructionMelamine Laminate Top on Particle Board
    • AccessoryYes
    • accessory_typeCorner Connector
    • MIN HEIGHT INCHES1 (2.54 cm)
    • MAX HEIGHT INCHES1 (2.54 cm)
    • FRAME COLOR FAMILYGray
    • C.A.R.B. COMPLIANTYES
    • COLOR FAMILYWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.