Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bridge/Return In Natural Cherry - Office Furniture Groupings

Rollover image to zoom in

Click image to enlarge

See all 219 items in product family

Bridge/Return In Natural Cherry - Office Furniture Groupings

Item #: WB773267MC

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $218.22 Save up to 25%
Price: $162.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFFICE FURNITURE GROUPINGS
Bridge/Return
This office furniture collection is great for executive office, home office, doctors office and even reception area environments. Modular office furniture features durable, rich cherry finished 1 thick laminate work surfaces that are scratch and stain resistant. Surfaces have a PVC edge banding for safety. Includes a cable management opening on desktop and full length modesty panel. Side panels and modesty panel has a graphite gray accented finish to provide an attractive, modern look. Bridge/Return creates L and U-shaped desks. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES47-5/8 (120.97 cm)
    • DEPTH INCHES23-3/8 (59.37 cm)
    • HEIGHT INCHES29-7/8 (75.88 cm)
    • COLOR FINISHNatural Cherry
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • CONSTRUCTIONLaminate
    • DESCRIPTION48" Return Bridge
    • MANUFACTURERS PART NUMBERWC72424
    • MODEL773267MC
    • TOP FINISHNatural Cherry
    • WEIGHT LBS85 (38.64 kg)
    • PRODUCT FAMILYBridge
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Particle Board
    • AccessoryNo
    • MIN HEIGHT INCHES29.9 (75.95 cm)
    • MAX HEIGHT INCHES29.9 (75.95 cm)
    • C.A.R.B. COMPLIANTYES
    • COLOR FAMILYCherry
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.