Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72 Inch Desk with 36 Inch Right Return in Mahogany - Manager Series
See all 30 items in product family

72 Inch Desk with 36 Inch Right Return in Mahogany - Manager Series

Item #: WBF11579MH

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,942.83 Save up to 43%
Price: $1,101.00
Product Information
Customer Review
Product Q&A
Accessories
MANAGER SERIES LAMINATE OFFICE FURNITURE
L-Shaped 72" Desk with 36" Right Return
This highly durable laminate furniture collection creates a warm, attractive work area. Matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Desk with Return includes cable management openings and leveling floor glides. This L-shaped workstation includes two hanging pedestals, each with one box and one file drawer. Pedestals have a core lock for security and ergonomically designed drawer pulls for ease of operation. File drawers feature 150 lb. capacity full extension suspension slides and hanging rails for letter and legal filing. Meets ANSI/BIFMA standards.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES58-1/2 (148.59 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDRegency
    • CONSTRUCTIONLaminate
    • DESCRIPTION72" L Shape Desk Right Return
    • MODELF11579MH
    • RETURNRight
    • TOP FINISHMahogany
    • WEIGHT LBS317 (144.09 kg)
    • PRODUCT FAMILYDesk
    • Color_FamilyMahogany
    • Product_ConstructionMelamine Laminate Top on Particle Board
    • AccessoryNo
    • MAX HEIGHT INCHES29 (73.66 cm)
    • MIN HEIGHT INCHES29 (73.66 cm)
    • COLOR FAMILYMahogany

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.