Regency 60 Inch L Desk with 36 Inch Right Return in Mahogany - Manager Series
See all 30 items in product family

Regency 60 Inch L Desk with 36 Inch Right Return in Mahogany - Manager Series

Item #: WBF11581MH

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,735.32 Save up to 41%
Price: $ 1,027.00
Product Information
Customer Review
Product Q&A
Accessories
MANAGER SERIES LAMINATE OFFICE FURNITURE
L-Shaped 60" Desk with 36" Right Return
This highly durable laminate furniture collection creates a warm, attractive work area. Matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Desk with Return includes cable management openings and leveling floor glides. This L-shaped workstation includes two hanging pedestals, each with one box and one file drawer. Pedestals have a core lock for security and ergonomically designed drawer pulls for ease of operation. File drawers feature 150 lb. capacity full extension suspension slides and hanging rails for letter and legal filing. Meets ANSI/BIFMA standards.


View the Manager collection here.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES53-1/2 (135.89 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • ASSEMBLYUnassembled
    • BRANDRegency
    • DESCRIPTION60" L Shape Desk Right Return
    • FILE DRAWER QUANTITY1
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERLLD6030MH
    • RETURNRight
    • TYPEWood Desk
    • WEIGHT LBS268 (121.82 kg)
    • CAPACITY1 Person
    • COLLECTIONManager
    • SHAPEL Shape
    • STYLEDouble Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/File
    • TOP COLORMahogany
    • WIRE MANAGEMENTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

How many pieces are in the box for assembly for this desk?

Question Asked By: BRENNA , May 22, 2017

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result