Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48 Inch Hutch in Cherry - Modular Office Furniture

Rollover image to zoom in

Click image to enlarge

See all 211 items in product family

48 Inch Hutch in Cherry - Modular Office Furniture

Item #: WB250544CH

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $481.81 Save up to 7%
Price: $446.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
48" Hutch
Modular Office Furniture

This hutch fits over the desk of corresponding width and expands overhead storage. Includes fabric-covered tack board, fully finished interior and back panels. Convenient overhead storage is concealed behind doors that feature European-style, self-closing, adjustable hinges. This hutch accepts the overhead lighting kit. Features natural cherry laminate work surfaces with slate gray finish. 10 Year Limited Warranty.

Click here to see our Coordinating Office Partitions.

Product Specifications

    • WIDTH INCHES47-1/2 (120.65 cm)
    • DEPTH INCHES13-3/4 (34.93 cm)
    • HEIGHT INCHES36-1/2 (92.71 cm)
    • COLOR FINISHNatural Cherry
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • CONSTRUCTIONMelamine Laminate Top
    • DESCRIPTION48" Hutch
    • FRAME COLORSlate
    • MODEL50544CH
    • TOP FINISHCherry
    • WEIGHT LBS113 (51.36 kg)
    • PRODUCT FAMILYHutch
    • Color_FamilyCherry
    • Product_ConstructionMelamine Laminate Top on Particle Board
    • Product_FinishLaminate
    • AccessoryNo
    • FRAME COLOR FAMILYGray
    • COLOR FAMILYCherry
    • MIN HEIGHT INCHES36.5 (92.71 cm)
    • MAX HEIGHT INCHES36.5 (92.71 cm)
    • C.A.R.B. COMPLIANTYES

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.