Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Quantum™ 47" Short Hutch - Modern Cherry

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Bush Quantum™ 47" Short Hutch - Modern Cherry

Item #: WBF11660MC

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $163.67 Save up to 2%
Price: $159.95
Product Information
Customer Review
Product Q&A
Accessories
Bush Closeout Promotion Up to 68% Savings Off Regular Sell Price. While Supplies Last.

QUANTUM™ OFFICE FURNITURE COLLECTION
47" Short Hutch
This office furniture collection offers a complete selection of components to build the workspace that is right for you and your office. High pressure laminate work surfaces have a durable Diamond Coat finish that is scratch and stain resistant. This 47"W Hutch mounts to top of Left & Right Corner Shells only. Includes fabric covered tack board and accepts Optional Light Pack to illuminate work surface. Short Hutch includes a fixed height top shelf. Features easy assembly that installs 4 times faster than conventional office furniture. Meets ANSI/BIFMA standards. Lifetime Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES47-1/4 (120.02 cm)
    • DEPTH INCHES15-1/4 (38.74 cm)
    • HEIGHT INCHES23-1/8 (58.74 cm)
    • COLOR FINISHModern Cherry
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • CONSTRUCTIONLaminate
    • DESCRIPTIONShort Hutch
    • MODELF11660MC
    • PROMOTION60% Discount
    • PRODUCT FAMILYHutch
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Particle Board
    • AccessoryNo
    • MIN HEIGHT INCHES23.1 (58.67 cm)
    • COLOR FAMILYCherry
    • C.A.R.B. COMPLIANTYES
    • MAX HEIGHT INCHES23.1 (58.67 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.