Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Quantum™ 24" Left Storage Tower - Modern Cherry

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Bush Quantum™ 24" Left Storage Tower - Modern Cherry

Item #: WBF11671MC

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $420.51 Save up to 35%
Price: $272.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bush Closeout Promotion Up to 68% Savings Off Regular Sell Price. While Supplies Last.

QUANTUM™ OFFICE FURNITURE COLLECTION
Left Storage Tower
This office furniture collection offers a complete selection of components to build the workspace that is right for you and your office. High pressure laminate work surfaces have a durable Diamond Coat finish that is scratch and stain resistant. This storage tower can be placed next to any 24"D work surface. Includes 1 box and 1 locking file drawer, an open storage compartment, a vertical locker and a fabric covered tack board. Features easy assembly that installs 4 times faster than conventional office furniture. Meets ANSI/BIFMA standards. Lifetime Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES23-1/8 (58.74 cm)
    • DEPTH INCHES23-1/2 (59.69 cm)
    • HEIGHT INCHES53 (134.62 cm)
    • COLOR FINISHModern Cherry
    • ASSEMBLYUnassembled
    • BRANDBush Furniture
    • CONSTRUCTIONLaminate
    • DESCRIPTIONLeft Storage Tower
    • MODELQT2836MCK
    • PROMOTION65% Discount
    • PRODUCT FAMILYStorage Cabinet
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Particle Board
    • AccessoryNo
    • C.A.R.B. COMPLIANTYES
    • COLOR FAMILYCherry
    • MIN HEIGHT INCHES53 (134.62 cm)
    • MAX HEIGHT INCHES53 (134.62 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.