Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regency 2 Drawer Lateral File in Mahogany - Manager Series
See all 30 items in product family

Regency 2 Drawer Lateral File in Mahogany - Manager Series

Item #: WBF11590MH

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,095.86 Save up to 40%
Price: $ 653.00
Product Information
Customer Review
Product Q&A
Accessories
MANAGER SERIES LAMINATE OFFICE FURNITURE
2 Drawer Lateral File
This highly durable laminate furniture collection creates a warm, attractive work area. Matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Lateral file has a finished surface to for freestanding applications. Includes 2 file drawers. File drawers feature 150 lb. capacity full extension suspension slides and hanging rails for letter and legal filing. Lateral file has a core lock for security and ergonomically designed drawer pulls for easy operation. Meets ANSI/BIFMA standards.


View the Manager collection here.

Product Specifications

    • WIDTH INCHES35-1/2 (90.17 cm)
    • DEPTH INCHES22 (55.88 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • ASSEMBLYUnassembled
    • BRANDRegency
    • DESCRIPTION2 Drawer Lateral File
    • FILE DRAWER QUANTITY2
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERLPLF3624MH
    • TYPELateral File Cabinet
    • WEIGHT LBS160 (72.73 kg)
    • COLLECTIONManager
    • TOP CONSTRUCTIONLaminate
    • TOTAL DEPTH INCHES22
    • TOP COLORMahogany

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Managers Series

Your review: This is a great 2 drawer file cabinet that matches perfectly with the desks and book shelves we purchased. This is a great series for any office. We have also purchased a beautiful conference table in the same series. Great quality!! Great Service!!!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.