Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel™ 3-Shelf Chrome Wire Shelf Mobile Printer Stand, 24"W x 18"D x 59"H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Nexel™ 3-Shelf Chrome Wire Shelf Mobile Printer Stand, 24"W x 18"D x 59"H

Item #: WB250118A

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 207.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel™ 3-Shelf Chrome Wire Shelf Mobile Printer Stand, 24"W x 18"D x 59"H

Wire construction promotes air circulation and prevents dust build-up. Printer Shelving comes with three shelves. Shelves adjust on 1" increments. Four 5" polyurethane swivel casters (two with brakes) for complete mobility. Attractive chrome-plated finish. Easy Assembly.

Product Specifications

    • BRANDNexel™
    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES59 (149.86 cm)
    • COLOR FINISHChrome
    • DESCRIPTION3-Shelf Mobile Printer Stand
    • CONSTRUCTIONSteel
    • WEIGHT LBS48 (21.82 kg)
    • ASSEMBLYUnassembled
    • CAPACITY LBS800 (363.64 kg)
    • LIMITED WARRANTY1 Year
    • NUMBER OF SHELVES3
    • MODEL250118A
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Excellent Shelving Unit

Your review: I'm actually using two of these units with an additional Nexel (24" x 60" ) shelf to connect both for space above my desk and they work great! I can highly recommend these even if I'm using them in an unconventional way!

Is this review helpful?

Pharmacy Very Happy

Your review: Purchased this for the pharmacy department because of the number of printers needed in a small space -- worked great. The staff appreciated getting some space back.

Is this review helpful?

Perfect for Small Areas

Your review: The quality of this product is superb! The best part though for us is that it is only 24" wide and that ALL the shelves are adjustable by 1". This stand can be configured to meet just about anyones needs. We did not use the casters but the quality and durablity is evident in their construction. Looks very nice, also.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.