Balt® 25983 Max Stax Multipurpose Cart, 42-1/2"H x 25-1/8"W x 20"D, Gray

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Balt® 25983 Max Stax Multipurpose Cart, 42-1/2"H x 25-1/8"W x 20"D, Gray

Item #: WBB54329

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $464.75 Save up to 37%
Price: $ 290.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Max Stax Stand

The Max Stax is a versatile unit that can be used either as a workstation or as a printer and fax stand. The slim profile and adjustable shelf make it ideal for industrial use. The pull-out shelf can be mounted in two positions to be used as a keyboard shelf or mounted lower if used as a printer stand to hold a second machine. Unit includes 3" casters (2 locking) and a security rail.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBalt®
    • MANUFACTURERS PART NUMBER25983
    • WIDTH INCHES25-1/8 (63.82 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES42-1/4 (107.32 cm)
    • COLOR FINISHGray
    • DESCRIPTIONMax Stax Stand
    • CONSTRUCTIONSteel
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • WEIGHT LBS46 (20.91 kg)
    • PROMOTIONEveryday Low Price
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What is the weight rating for this stand? How heavy a printer can it handle?

Question Asked By: Keith , March 29, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result