Previous

Item in product family

Next

Item in product family
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
Machine Floor Stand
See all 27 items in product family

Machine Floor Stand

Item #: WBB197225

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $481.84 Save up to 38%
Price: $300.95
Product Information
Customer Review
Product Q&A
Accessories
Machine Floor Stand

Simple, secure, and super sturdy The compact unit is perfect for printers and other small office machines. The pullout molded accessory drawer provides room to store letter or legal-size paper trays, ink, or toner cartridges. Single locking drawer can be installed for left or right-hand opening. Includes two keys. Bottom shelf adjusts in 2-1/2" increments. Rolls smoothly to point-of-use on four swivel casters (two locking). Constructed of tough 3/4" furniture-grade wood with stain and scratch-resistant laminate finish.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES19 (48.26 cm)
    • HEIGHT INCHES22-1/2 (57.15 cm)
    • DEPTH INCHES18-1/4 (46.36 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • MANUFACTURERS PART NUMBER1854GR
    • TOP FINISHLaminate
    • WEIGHT LBS42 (19.09 kg)
    • CASTERS4 Swivel Casters (2 Locking)
    • DESCRIPTIONMachine Floor Stand
    • FRAME CONSTRUCTIONSteel
    • CAPACITY LBS200 (90.91 kg)
    • CONSTRUCTIONParticleboard
    • PACKAGE QUANTITY1
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Floor Stand order

Your review: The product was shipped and delivered very quickly. However, four of the five boxes had damages. I have 6 pieces that are in the process of being replaced as they are cracked on the corners.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed