Safco® 1871GR Compact Steel Machine Stand
See all 24 items in product family

Safco® 1871GR Compact Steel Machine Stand

Item #: WBB197827

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $484.66 Save up to 40%
Price: $ 290.95
Product Information
Customer Review
Product Q&A
Accessories
Compact Steel Machine Stand

Conserve space with compact convenience! The compact machine stand fits neatly into small areas. Complete with steel cabinetry and a matching scratch-resistant laminate top. Single door conceals a convenient storage area. Use the open area under the top for frequently accessed materials. Mobile on four swivel casters (two lock).

Documents

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • MANUFACTURERS PART NUMBER1871GR
    • WIDTH INCHES17-1/4 (43.82 cm)
    • DEPTH INCHES17-1/4 (43.82 cm)
    • HEIGHT INCHES27-1/4 (69.22 cm)
    • COLOR FINISHGray
    • DESCRIPTIONCompact Machine Stand
    • CONSTRUCTIONSteel/Laminate
    • WEIGHT LBS34 (15.45 kg)
    • CAPACITY LBS200 (90.91 kg)
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1