Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flat Panel Monitor Arm - Black

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Flat Panel Monitor Arm - Black

Item #: WB706644BK

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 90.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Flat Panel Monitor Arm for
Global Industrial™ Orbit Computer Workstations


Flat Panel Monitor Arm pivots 180° up and down for optimal viewing. The universal VESA 75/100mm mount accepts all VESA-enabled flat panel monitors measuring 10-30". Includes internal cable management for a neat appearance. Steel construction with powder coat finish. Easy assembly. Can be mounted on any Orbit Computer Workstation post.

Product Specifications

    • BRANDGlobal Industrial™
    • LENGTH INCHES16 (40.64 cm)
    • COLOR FINISHBlack
    • DESCRIPTIONFlat Panel Monitor Arm
    • CONSTRUCTIONSteel
    • TYPEMonitor Mount
    • ASSEMBLYAssembled
    • CAPACITY LBS14 (6.36 kg)
    • LIMITED WARRANTY1 Year
    • MODEL706644BK
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

excellent product

Your review: easy to install

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.