Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® 27540 Mobile Laptop Charging Station For 10 Laptops, 50-3/4"H x 23-5/8"W x 19-1/4"D

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Balt® 27540 Mobile Laptop Charging Station For 10 Laptops, 50-3/4"H x 23-5/8"W x 19-1/4"D

Item #: WBB179249

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,021.06 Save up to 45%
Price: $ 564.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® MOBILE LAPTOP STORAGE & CHARGING STATION FOR 10 LAPTOPS

Keep your laptops secure, fully charged and ready to use with the Mobile Laptop Charging Station.

This mobile laptop charging cart allows easy transport of laptops from room to room as needed. The station features built-in UL/CSA-approved electrical outlets for each laptop compartment, making charging a breeze, and includes locking doors to prevent theft and tampering. The doors open up to 270° and latch to the side of the unit with a magnet, staying securely open and conveniently out of the way while loading or unloading laptops. The 10-capacity laptop charging station features shelves that are 21-3/4"W x 14-3/4"D. The top shelf is 7-5/8"H and the other shelves are 3-1/4"H. The cabinet is constructed from a particle board core bonded to scratch- and stain-resistant high pressure laminate in light gray with a powder-coated black steel frame. Each cabinet includes 4" swivel casters (two with brakes) for easy maneuverability.

Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBalt®
    • MANUFACTURERS PART NUMBER27540
    • WIDTH INCHES22 (55.88 cm)
    • DEPTH INCHES19 (48.26 cm)
    • HEIGHT INCHES50 (127 cm)
    • COLOR FINISHLight Gray
    • CAPACITY10 Laptops or Chromebooks
    • DESCRIPTIONMobile Laptop Charging for 10 Computers
    • CONSTRUCTIONMetal/Laminate
    • WEIGHT LBS140 (63.64 kg)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEPolyurethane (2 with Brakes)
    • ASSEMBLYUnassembled
    • OUTLETS10
    • POWER120V
    • CHARGESYes
    • SECURESYes
    • DEVICE CAPACITY RANGE1-10
    • FITS TABLETSYes
    • FITS SMALL LAPTOPSYes
    • FITS LAPTOPS/CHROMEBOOKSYes
    • MAX DEVICE CAPACITY10
    • FUNCTIONSCharge/Secure
    • OUTLET TYPEAC
    • SHELF QUANTITY10
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (14 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Functional but some issues

This product works for us because we don't actually move it from room to room. I don't think it would last too long if we did. I have two of these for two different centers and they are difficult to put together and at the end of putting them together you can see that the quality of the materials is not that high and wouldn't take much wear and tear. So I recommend if you can put up with some blemishes and will not be moving this around a lot. There are likely better quality products out there but we found this to be fairly inexpensive.

See more critical reviews

Sort by: 

14 Results

POWER TOWER

Is this review helpful?

Good Value

Your review: We have about a dozen of these units in our clubs.

Is this review helpful?

Very Nice Station

Your review: I really like this station. The shelves are great size and since I'm using netbooks, I can actually get two to a shelf. The only thing I don't like is that the power strip is in the front and it's tricky getting all the power cords folded up nicely so that the door will shut.

Is this review helpful?

Charging Carts

Your review: Cart was as advertised - fairly easy assembly.

Is this review helpful?

Building the Balt Charging Station

Your review: I'm leaving a great review for the Balt review charging station. The instructions were written very well and the pictures were clear enough to follow. Even the extras added about parts that were not going to be used from the power strip. It also means alot when the alignment for the whole project works so well. It will do the job that we've purchased it for, for some time to come I expect. I've built two now because we needed them and both were consistant in the packing and material. Thank you for making it easy. The only issue is the screws provided for holing the magnet on the back frame are too small for the hole provided. But a quick trip to our shop inhouse will solve this issue. Respectfully, Parrish Crosby Camp-in Coordinator/Museum Educator

Is this review helpful?

Storage

Your review: Works great! Helps out that now we are able to lock and keep all the computer laptops secured and charged.

Is this review helpful?

Functional but some issues

Your review: This product works for us because we don't actually move it from room to room. I don't think it would last too long if we did. I have two of these for two different centers and they are difficult to put together and at the end of putting them together you can see that the quality of the materials is not that high and wouldn't take much wear and tear. So I recommend if you can put up with some blemishes and will not be moving this around a lot. There are likely better quality products out there but we found this to be fairly inexpensive.

Is this review helpful?

GREAT for computer and cord access!

Your review: We've used two of these carts to house Chromebooks and MacBooks. The parts go together fairly easily. Computers and cords fit well. The only downside is the closure mechanism requires a key. This is tough to manage with many folks needing access. A closure mechanism with the option to lock or use a padlock would be ideal.

Is this review helpful?

Good Design

Your review: Some assembly required but if you have the ability the value is hard to beat. The steal frame is solid and the design is functional. Great unit for the price.

Is this review helpful?

Great Product

Your review: This is an amazing charging station. It is sturdy and compact along with being easy to assemble.

Is this review helpful?

Laptop Storage

Your review: Sturdy, affordable, moves easily and allows for easy access. Great buy!

Is this review helpful?

Rolling cabinet for Androids.

Your review: Looks good and is very sturdy. Plug situation is superior to others I have purchased. Rolls very easily. Great product!!

Is this review helpful?

Nice cart, very sturdy

Your review: I was worried this cart wouldn't be very sturdy, but it goes together nicely with steal framing. The screws were a bit too long and knocked a piece of the laminate off on one of the shelves. The lock isn't as tight as I would like. Overall, however, for my enviroment its perfect. My training rooms look much nicer with the cart and a single wireless access point, instead of all the clutter. I can easily wheel the cart into other rooms and even across the street to another building, when needed. I'm very happy with this purchase.

Is this review helpful?

purchasing clerk

Your review: everything is fine

Is this review helpful?

Sort by: 

14 Results

There are 14 questions and 0 answers for this product.

Sort by: 

14 Results

Are the shelves in this unit adjustable, or can the be removed?

Question Asked By: Information , October 02, 2015

Not Answered Yet

Answer This Question

Sort by: 

14 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $45.00 with this comparable product +
Item #: WB985748
Ships same day. Only 1 left, order soon
$519.00