Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Datum 26-Laptop Storage and Charging Cart, Series CSC-PC26UL

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Datum 26-Laptop Storage and Charging Cart, Series CSC-PC26UL

Item #: WB984644

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,265.30 Save up to 45%
Price: $ 2,327.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DATUM LapTop Cart™ LAPTOP STORAGE & CHARGING CART, Series CSC-PC26UL

Laptop Storage Cart Provides A Safe And Easy Way To Transport Laptops For School, Government, Training Or Corporate Environments.

Mobile laptop charging cart is manufactured with powder coated, heavy gauge steel for years of service. Sides are ventilated to reduce risk of overheating. Smooth 1-1/8 thick laminated top work surface offers a convenient cable management opening. Front, translucent tambour doors allow easy visual inspection of contents without opening and include a padlock hasp for security (lock sold separately). Rear panel door has a three-point locking mechanism to limit access. Storage compartment is equipped with a UL listed timer that allows alternate charging of two different banks of laptops. Timer also provides 4 additional constant power outlets for use with other devices. Removable steel power management dividers provide a unique cord management solution to wrap laptop power cords around. Laptop compartments measure 17D x 1-7/8W x 12-¾H and accommodate up to 17 screen laptops. Integral cable management opening and cord wrap included. Moves easily with 5 rubber casters (2 with brakes, 2 rigid) and rubber corner bumpers protect walls and doorways. 2 Year Limited Warranty.



Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Product Specifications

    • BRANDDatum
    • MANUFACTURERS PART NUMBERCSC-PC26UL
    • WIDTH INCHES35-7/8 (91.12 cm)
    • DEPTH INCHES26-1/4 (66.68 cm)
    • HEIGHT INCHES37-7/8 (96.2 cm)
    • COLOR FINISHLight Gray/Black
    • CAPACITY26 Laptops or Chromebooks
    • DOOR QUANTITY2
    • CONSTRUCTIONMetal/Laminate
    • TYPELaptop Charging Cart
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPERubber (2 Swivel with Brakes, 2 Rigid)
    • ASSEMBLYAssembled
    • POWER120V
    • DEVICE CAPACITY RANGE21-30
    • SHELF QUANTITY3
    • SECURESYes
    • CHARGESYes
    • FITS TABLETSYes
    • FITS LAPTOPS/CHROMEBOOKSYes
    • MAX DEVICE CAPACITY26
    • FUNCTIONSCharge/Secure
    • NUMBER OF OUTLETS26
    • OUTLET TYPEAC
    • OPENINGS26
    • FITS SMALL LAPTOPSYes
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $1,600.00 with this comparable product +
Item #: WB251761BK
Ships same day. Only 5 left, order soon
(1)
$727.00