Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Datum LapTop Depot Pedestal 8 Laptop Capacity 3" Rubber Wheels, Series LTDP8-3

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Datum LapTop Depot Pedestal 8 Laptop Capacity 3" Rubber Wheels, Series LTDP8-3

Item #: WB984642

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,660.90 Save up to 36%
Price: $1,071.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DATUM LapTop Depot™ LAPTOP STORAGE & CHARGING CART, Series LTDP8-3

Store, Charge And Transport Laptop Computers With This Compact Laptop Cart.

Laptop storage unit is the perfect classroom and office computer security solution, as it provides accountability and tracking by groups. Housing is made of durable steel for strength that lasts. Sides are ventilated to reduce risk of overheating. Laminated top provides a smooth work surface. Top compartment features a flip-top door with a cylinder lock for security. Laptops are divided within compartment using removable power management dividers. These dividers provide a cord management solution to wrap laptop power cords around the divider. Top storage cabinet includes a UL approved outlet strip for convenient laptop charging within the storage compartment; no timer is needed. Laptop storage cart features a convenient cable management opening and a locking drawer with a recessed handle for added storage space for supplies and peripherals.

LapTop Depot™ Cart can be moved throughout the facility. Smooth rolling 3 rubber casters (2 swivel with brakes, 2 rigid) offer superior mobility.

Additional Cabinet & Top Color Options are available; please call for more information.



Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Product Specifications

    • BRANDDatum
    • MANUFACTURERS PART NUMBERLTDP8-3 T47
    • WIDTH INCHES20-3/4 (52.71 cm)
    • DEPTH INCHES22-3/4 (57.79 cm)
    • HEIGHT INCHES29-5/8 (75.25 cm)
    • COLOR FINISHLight Gray/Black
    • CAPACITY8 Laptops or Chromebooks
    • ASSEMBLYAssembled
    • DOOR QUANTITY2
    • TYPELaptop Cabinet
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber, 2 Swivel with Brakes, 2 Rigid
    • POWER120V
    • CONSTRUCTIONMetal/Laminate
    • CHARGESYes
    • FITS TABLETSYes
    • FITS SMALL LAPTOPSYes
    • FITS LAPTOPS/CHROMEBOOKSYes
    • MAX DEVICE CAPACITY8
    • SHELF QUANTITY2
    • OUTLET TYPEAC
    • DEVICE CAPACITY RANGE1-10
    • OPENINGS8
    • MANUFACTURER NUMBERLTDP8-3
    • FUNCTIONSCharge/Secure
    • SECURESYes
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Are the compartments all keyed with the same key? I am trying to find a cabinet that charges and each compartment has its own secured access.

Question Asked By: JANE , Macon, Ga. , April 12, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.