Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Datum LapTop Depot Pedestal 8 Laptop Capacity 2" Nylon Wheels, Series LTDP8-2

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Datum LapTop Depot Pedestal 8 Laptop Capacity 2" Nylon Wheels, Series LTDP8-2

Item #: WB984640

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,524.21 Save up to 45%
Price: $ 840.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DATUM LapTop Depot™ LAPTOP STORAGE & CHARGING CART, Series LTDP8-2

Store, Charge And Transport Laptop Computers With This Compact Laptop Cart.

Laptop storage unit is the perfect classroom and office computer security solution, as it provides accountability and tracking by groups. Housing is made of durable steel for strength that lasts. Sides are ventilated to reduce risk of overheating. Laminated top provides a smooth work surface. Top compartment features a flip-top door with a cylinder lock for security. Laptops are divided within compartment using removable power management dividers. These dividers provide a cord management solution to wrap laptop power cords around the divider. Top storage cabinet includes a UL approved outlet strip for convenient laptop charging within the storage compartment; no timer is needed. Laptop storage cart features a convenient cable management opening and a locking drawer with a recessed handle for added storage space for supplies and peripherals.

LapTop Depot™ Pedestal is designed to be placed under a desk for convenient, out of the way storage. Four 2 nylon swivel casters allow easy placement.

Additional Cabinet & Top Color Options are available; please call for more information.



Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Product Specifications

    • BRANDDatum
    • MANUFACTURERS PART NUMBERLTDP8-2 T47
    • WIDTH INCHES20-3/4 (52.71 cm)
    • DEPTH INCHES22-3/4 (57.79 cm)
    • HEIGHT INCHES28-1/16 (71.28 cm)
    • COLOR FINISHLight Gray/Black
    • CAPACITY8 Laptops or Chromebooks
    • DOOR QUANTITY2
    • CONSTRUCTIONMetal/Laminate
    • TYPELaptop Cabinet
    • WHEEL DIAMETER INCHES2 (5.08 cm)
    • WHEEL TYPENylon Swivel
    • ASSEMBLYAssembled
    • POWER120V
    • OPENINGS8
    • FITS SMALL LAPTOPSYes
    • CHARGESYes
    • SECURESYes
    • FUNCTIONSCharge/Secure
    • DEVICE CAPACITY RANGE1-10
    • SHELF QUANTITY2
    • MAX DEVICE CAPACITY8
    • MANUFACTURER NUMBERLTDP8-2
    • FITS LAPTOPS/CHROMEBOOKSYes
    • FITS TABLETSYes
    • OUTLET TYPEAC
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Just what we needed

Your review: I work at a library and we purchased this product to secure and charge our laptops and tablets. It is as advertised and meets our needs.

Is this review helpful?

6 Laptop Carts

Your review: The carts were delivered to the district office on 5/13, and the outside packaging on some of the boxes had cosmetic damage maybe from a forklift. The truck driver from the freight carrier opened the boxes and the product appeared untouched. The recipients unpacked the carts and reported all in good shape. Kudos to Susan @ Global for all her assistance with placing the order and her follow up on any questions we had.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.