Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flat Panel Monitor Track For 96" LAN Station
See all 11 items in product family

Flat Panel Monitor Track For 96" LAN Station

Item #: WB253833

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 556.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ LCD TRACK FOR HEAVY DUTY LAN WORKSTATION

LCD Track securely mounts flat panel monitors to LAN station at ideal viewing height. Monitor mounts swivel 180 degrees. Includes two 48" kit that accommodate up to four 15" monitors each. Each LCD track includes 2 monitor mounts. Mounts are compatible with monitors meeting VESA standards. Additional mounts sold separately.

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBER253833
    • WIDTH INCHES96 (243.84 cm)
    • COLOR FINISHGray
    • DESCRIPTIONLCD Track for 96" LAN
    • LIMITED WARRANTY1 Year
    • MODEL253833
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.