Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Computer Multi-purpose Stand - 32"Wx27"Dx85"H Red
See all 11 items in product family

Computer Multi-purpose Stand - 32"Wx27"Dx85"H Red

Item #: WBB189452

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,365.00
Product Information
Customer Review
Product Q&A
Accessories
Multi-purpose Computer Stand

Wide variety of accessories provide flexibility for custom layouts. Layout and position of accessories may be changed without using tools, allowing your system to evolve with your needs. Its robust components make it ideal for industrial applications while its attractive design fits perfectly in office environments. Includes 2 tiltable shelves, 6 partial dividers, 1 bottom shelf, 1 tiltable pan, 1 document holder with arm, 1 vertical adaptor for electrical and air outlets, and 1 power strip. Red finish. 32"Wx27"Dx85"H overall dimensions.

Product Specifications

    • WIDTH INCHES32 (81.28 cm)
    • HEIGHT INCHES85 (215.9 cm)
    • DEPTH INCHES27 (68.58 cm)
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDRousseau Metal
    • MANUFACTURERS PART NUMBERWMA4021 _081
    • DESCRIPTIONComputer Model
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What is the height of the table top?

Question Asked By: Tony , January 31, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.