Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
96" Computer LAN Workstation, 96"W x 30"D x 74"H, Gray, Unassembled

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

96" Computer LAN Workstation, 96"W x 30"D x 74"H, Gray, Unassembled

Item #: WB752170

Available on or around 03/28/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,494.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ LAN WORKSTATION

These 16-gauge steel-reinforced stations features a 30"D work surface to handle even the largest monitors, leaving plenty of workspace. Plastic laminate work surface is 1 1/8" thick and ideally positioned at 29"H. Two top shelves (18 1/4"D) are height adjustable on 2" increments. Lower shelf (27"D). Shelves are 3/4" thick plastic laminate. Each unit offers triple-leg support with four lateral braces for added stability. Braces offer built-in cable management. Gray powder coat finish on uprights and legs. Assembles easily.

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBERC34661
    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES74 (187.96 cm)
    • COLOR FINISHGray
    • DESCRIPTION96" Computer LAN Workstation
    • CONSTRUCTIONSteel
    • WEIGHT LBS460 (209.09 kg)
    • ASSEMBLYUnassembled
    • CAPACITY LBS500 lb/upper shelf; 600 lb/work surface & lower shelf
    • LIMITED WARRANTY1 Year
    • MODEL752170
  • Optional 48" caster base provides easy mobility, requires two for 96" model (sold separately).
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.