Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Table 30x60 - Gray

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Heavy Duty Table 30x60 - Gray

Item #: WBB179184

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $727.82 Save up to 43%
Price: $412.95
Product Information
Customer Review
Product Q&A
Accessories
Functional, versatile and supremely durable for heavy duty use, this 30"x60" table is ideal for use as workstations, training tables, or as a supplemental table for any work area.

Featuring a gray 1" thick scratch-resistant high pressure laminate top with matching edge banding, the tables include an underside stretcher bar to provide superior strength and durability. The Brawny tables have a generous 30" depth, and can be grouped together to create longer configurations. Each table includes a built-in cable management conduit and grommets for easy cable management. Both leveling glides and heavy duty 3" casters (two locking) are included with each table. Optional CPU holders are available separately for use as a workstation. Gray finish. 25-1/2" - 33-1/2"H x 60"W x 30"D overall.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • HEIGHT INCHES25-1/2 to 33-1/2
    • DEPTH INCHES30 (76.2 cm)
    • BRANDBalt®
    • MANUFACTURERS PART NUMBER89848
    • TOP CONSTRUCTIONLaminate
    • TOP FINISHGray
    • TYPEMobile Desk
    • CASTERS4 x 3" (2 locking)
    • DESCRIPTIONHeavy Duty Table
    • FRAME COLORBlack
    • SHAPERectangular

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

A real heavy duty table

Your review: I am extremely happy with my new desk. I needed a heavy duty table for my two computer monitors that are mounted to a movable arm. My last so called heavy duty table couldn't support the weight. Everyone lists heavy duty but this table truly is strong and sturdy. I would say that the CPU holders need just a few inches more for depth but it was workable in the end. I highly recommend this table.

Is this review helpful?

Great Product

Your review: versatile

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.