Balt® 89789 Height Adjustable Study Carrel - Gray
See all 53 items in product family

Balt® 89789 Height Adjustable Study Carrel - Gray

Item #: WBB54366

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $664.52 Save up to 31%
Price: $ 459.95
Product Information
Customer Review
Product Q&A
Accessories
The Gray Study Carrel provides privacy for study or testing areas, and is constructed of high-pressure laminate with finishes that blend into any room's furnishings. The white interior provides a bright work area for students and allows for projector testing. The top shelf measures 8" deep and holds books or other materials. A grommet in the back panel keeps cords neat and organized. The unit is height adjustable from 38-1/4" to 46-1/4" high.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBalt®
    • MANUFACTURERS PART NUMBER89789
    • WIDTH INCHES37 (93.98 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES38-1/4 to 46-1/4
    • DESCRIPTIONHeight Adjustable Study Carrel
    • TOP FINISHGray
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • WEIGHT LBS92 (41.82 kg)
    • TYPEStudy Carrel
    • SHAPERectangular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed