Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Multi-Use Modular Table, Maple with Silver Frame
See all 21 items in product family

OFM Multi-Use Modular Table, Maple with Silver Frame

Item #: WBB192836

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $335.74 Save up to 54%
Price: $ 153.95
Product Information
Customer Review
Product Q&A
Accessories
Multiuse Modular Table 24"Dx48"W - Maple & Silver

Multiuse modular table is Excellent for classrooms, conference rooms, or workrooms. Industrial strength powder-coated steel frame tables for any type of workload. Innovative snap & lock technology makes assembly very easy -- with no tools required! 48"Wx24"Dx27-1/2"H Overall.

Documents

Documents are in PDF format

Product Specifications

    • BRANDOFM
    • MANUFACTURERS PART NUMBER55111-MPL
    • WIDTH INCHES47-1/4 (120.02 cm)
    • DEPTH INCHES23-3/4 (60.33 cm)
    • HEIGHT INCHES27-1/2 (69.85 cm)
    • DESCRIPTIONMulti-Use Modular Table
    • TOP FINISHMaple
    • TOP CONSTRUCTIONMelamine
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • TYPEComputer Desk
    • SHAPERectangular
    • PROMOTIONEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the width from the outside of the legs on item B192837 and 240344GY?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.