Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Optional Shelf

Computer Desk/Table 60"x30" with 26" to 28" Height Adjustability - Oak

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Computer Desk/Table 60"x30" with 26" to 28" Height Adjustability - Oak

Item #: WB773171AK

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $178.95 ea.
3+ $160.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion™ Height Adjustable Table

This computer work center allows height adjustment to help position the user at an optimal working height. Work surface is a non-glaring, mar-resistant laminated top and allows the surface height to be adjust between 26”-28”. The sturdy 2" x 1" tubular steel frame is made with heavy 16 gauge steel which can support a uniform load of 350lbs and is finished in scratch-resistant baked enamel. Computer workstations include a full-width modesty panel that provides extra support and adjustable leveling glides to stabilize workstations on uneven floors. Easy assembly. Purchase Optional Utility Shelf that easily attaches to modest panel to provide added storage space under the work surface.

Product Specifications

    • BRANDInterion
    • MANUFACTURERS PART NUMBER500740AK
    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES26 to 28
    • ASSEMBLYUnassembled
    • LIMITED WARRANTY1 Year
    • TOP CONSTRUCTIONLaminate
    • TOP FINISHOak
    • TYPEComputer Desk
    • Base Model Number773171
    • DESCRIPTIONHeight Adjustable Table
    • FRAME COLORGray
    • SHAPERectangular
    • MODEL773171AK
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Needs more support

Your review: Really like the table but we use 32" monitors and while this table is the perfect size, it really needs more support to handle the weight of the 32" monitors. Might want to consider adding an extra support at the back side of the table to keep it from bowing under the weight of heavier monitors.

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.