Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Computer Desk/Table 48"x30" with 26" to 28" Height Adjustability - Oak

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Computer Desk/Table 48"x30" with 26" to 28" Height Adjustability - Oak

Item #: WB773170AK

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $155.95 ea.
3+ $133.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion™ Height Adjustable Table

This computer work center allows height adjustment to help position the user at an optimal working height. Work surface is a non-glaring, mar-resistant laminated top and allows the surface height to be adjust between 26”-28”. The sturdy 2" x 1" tubular steel frame is made with heavy 16 gauge steel which can support a uniform load of 350lbs and is finished in scratch-resistant baked enamel. Computer workstations include a full-width modesty panel that provides extra support and adjustable leveling glides to stabilize workstations on uneven floors. Easy assembly. Purchase Optional Utility Shelf that easily attaches to modest panel to provide added storage space under the work surface.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES26 to 28
    • DEPTH INCHES30 (76.2 cm)
    • ASSEMBLYUnassembled
    • BRANDInterion
    • MANUFACTURERS PART NUMBER500738AK
    • LIMITED WARRANTY1 Year
    • TOP CONSTRUCTIONLaminate
    • TOP FINISHOak
    • TYPEComputer Desk
    • Base Model Number773170
    • DESCRIPTIONHeight Adjustable Table
    • FRAME COLORGray
    • MODEL773170AK
    • SHAPERectangular
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Computer Desk

Your review: Desk was delivered promptly. It is easy to assemble. I have been using the desk for the last two weeks. I have a monitor, printer and scanner on the desk and still have plenty of workspace.

Is this review helpful?

title is perfect

Your review: it is a fabulous table. Like that the height is adjustable. easy to set up.

Is this review helpful?

Decent desk

Your review: Desk is what I was looking for. Modified legs to add wheels to make it portable

Is this review helpful?

Sturdy Table

Your review: Table was very easy to assemble. It's very sturdy and it looks great.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.