Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with optional lower shelf

Interion® Height Adjustable Computer Desk/Table, 48"W x 30"D x 26"- 28"H, Gray

Rollover image to zoom in

Click image to enlarge

Interion® Height Adjustable Computer Desk/Table, 48"W x 30"D x 26"- 28"H, Gray

Item #: WB773170GY

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 161.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Height Adjustable Table

This computer work center allows height adjustment to help position the user at an optimal working height. Work surface is a non-glaring, mar-resistant laminated top and allows the surface height to be adjust between 26"-28". The sturdy 2" x 1" tubular steel frame is made with heavy 16 gauge steel which can support a uniform load of 350lbs and is finished in scratch-resistant baked enamel. Computer workstations include a full-width modesty panel that provides extra support and adjustable leveling glides to stabilize workstations on uneven floors. Easy assembly. Purchase Optional Utility Shelf that easily attaches to modest panel to provide added storage space under the work surface.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES26 to 28
    • ASSEMBLYUnassembled
    • BRANDInterion®
    • DESCRIPTIONHeight Adjustable Table
    • MODEL773170GY
    • TOP FINISHGray
    • LIMITED WARRANTY1 Year
    • SHAPERectangular
    • TOP CONSTRUCTIONLaminate
    • PROMOTIONEveryday Low Price
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBER500738GY
    • TYPEComputer Desk
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Height adjustable desk

Your review: This hard-to-find height adjustable computer desk was just what I was looking for. It was easy to assemble and the low height setting is perfect for viewing the computer monitor through my bifocals.

Is this review helpful?

Not what I thought, but it works for me.

Your review: When putting the table together, I must have overtightened the screws I guess. The wood was starting to crack. Also when I put weight on the front of the table, it leans forward, like it is not that sturdy. I was expecting a thicker top to handle the weight since the weight limits were stated as 350 lbs I think. I was also thinking the surface of the table would have been nicer. The table will still work for what I need as a simple computer desk.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

What are the assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.