Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interion® Height Adjustable Computer Desk/Table, 36"W x 30"D x 26"- 28"H, Gray

Rollover image to zoom in

Click image to enlarge

Interion® Height Adjustable Computer Desk/Table, 36"W x 30"D x 26"- 28"H, Gray

Item #: WB773169GY

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 120.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Height Adjustable Table

This computer work center allows height adjustment to help position the user at an optimal working height. Work surface is a non-glaring, mar-resistant laminated top and allows the surface height to be adjust between 26"-28". The sturdy 2" x 1" tubular steel frame is made with heavy 16 gauge steel which can support a uniform load of 350lbs and is finished in scratch-resistant baked enamel. Computer workstations include a full-width modesty panel that provides extra support and adjustable leveling glides to stabilize workstations on uneven floors. Easy assembly.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES26 to 28
    • ASSEMBLYUnassembled
    • BRANDInterion®
    • DESCRIPTIONHeight Adjustable Table
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBER500736GY
    • MODEL773169GY
    • TOP FINISHGray
    • TYPEComputer Desk
    • LIMITED WARRANTY1 Year
    • SHAPERectangular
    • TOP CONSTRUCTIONLaminate
    • PROMOTIONEveryday Low Price
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

.^

Your review: The desk is as promised, and is sturdy.

Is this review helpful?

Computer Desk - 36x30 Gray

Your review: I bought this table for my wife us use for studying. To my amazement, it arrived in about two days - very fast. I was not sure of the quality, but am very surprised that it is of very good quality. It holds her laptop and a couple of books she is using to study easily. I would definitely recommend this company to family and friends. Solid product!

Is this review helpful?

courtesy and service

Your review: Courtesy and service always I receive from customer service. Confidence to ask about your products and prices.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

What are the assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.