Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Computer Desk, Height Adjustable Table 36x24 - Gray

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Computer Desk, Height Adjustable Table 36x24 - Gray

Item #: WB773168GY

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $116.95 ea.
3+ $105.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion™ Height Adjustable Table

This computer work center allows height adjustment to help position the user at an optimal working height. Work surface is a non-glaring, mar-resistant laminated top and allows the surface height to be adjust between 26”-28”. The sturdy 2" x 1" tubular steel frame is made with heavy 16 gauge steel which can support a uniform load of 350lbs and is finished in scratch-resistant baked enamel. Computer workstations include a full-width modesty panel that provides extra support and adjustable leveling glides to stabilize workstations on uneven floors. Easy assembly.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES26 to 28
    • DEPTH INCHES24 (60.96 cm)
    • ASSEMBLYUnassembled
    • BRANDInterion
    • MANUFACTURERS PART NUMBER500734GY
    • LIMITED WARRANTY1 Year
    • TOP CONSTRUCTIONLaminate
    • TOP FINISHGray
    • TYPEComputer Desk
    • Base Model Number773168
    • DESCRIPTIONHeight Adjustable Table
    • FRAME COLORGray
    • MODEL773168GY
    • SHAPERectangular
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Great Computer Table

Great computer table. Easy to put together. Not too heavy and not too light, well constructed. Reasonable price.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 

9 Results

Great Computer Table

Your review: Great computer table. Easy to put together. Not too heavy and not too light, well constructed. Reasonable price.

Is this review helpful?

Computer Desk

Your review: Very sturdy and great desk for what we needed it for!!

Is this review helpful?

Computer desk

Is this review helpful?

adjustable table

Your review: This is exactly what I needed. The counter top I was working on was too high to be comfortable.

Is this review helpful?

Desk size

Your review: Desk is perfect for a school age child.

Is this review helpful?

Solid, compact, useful

Your review: This is second time we bought, a useful little table

Is this review helpful?

Grey Table

Your review: This table is used in a semi-industrial area and it holds a computer. This is a good quality table for our needs and meets our expectations.

Is this review helpful?

Adjustable table

Your review: Small and sturdy is just what we need to hold computer equipment. Thank you.

Is this review helpful?

Sturdy no-frills computer desk

Your review: We ordered 7 of these desks. All shipped OK with no problems, were easy to assemble and look good. Can't complain at this price!

Is this review helpful?

Sort by: 

9 Results

There are 9 questions and 1 answers for this product.

Sort by: 

9 Results

Are there casters that can be put on this table?

Question Asked By: Michele , califiornia , October 19, 2012

+ View 1 Answer

Answer This Question

Sort by: 

9 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.