Previous

Item in product family

Next

Item in product family
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
H Carrel Add On - Natural Cherry
See all 56 items in product family

H Carrel Add On - Natural Cherry

Item #: WBB179180

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $604.30 Save up to 55%
Price: $273.95
Product Information
Customer Review
Product Q&A
Accessories
Sophisticated and private work areas are now available with the versatile line of H Carrels.

Start with a standard H Carrel and then join as many add-on H Carrels as needed to create a row of any length to customize your work space, library, study hall, or any other environment. Constructed from 1" thick core board for exceptional durability, the carrels are finished in natural cherry high pressure laminate for a long lasting surface that resists stains and scratches. The work surface features a front that angles inward 5-1/2" to accommodate a chair and user without blocking the space between rows. The work surface measures 41-1/2"W and between 23-1/2" and 29"D, and includes a grommet for cable management. H Carrels include a powder-coated 18-gauge steel frame and modesty panel for superior strength and rigidity. Glides are included to keep the unit level. An optional CPU holder and an optional locking door for the cable conduit are available to complete the unit. 42"H x 42"W x 27-1/2"D Add On Unit.

Product Specifications

    • WIDTH INCHES42 (106.68 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • DEPTH INCHES27-1/2 (69.85 cm)
    • BRANDBalt®
    • MANUFACTURERS PART NUMBER89892
    • TOP CONSTRUCTIONLaminate
    • TOP FINISHCherry
    • TYPEPrivacy Booth/Study Carrel
    • DESCRIPTIONH Carrel - Add-On
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONWood
    • SHAPERectangular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed