Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bretford® Computer Table 72"W x 30"D - Gray

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Bretford® Computer Table 72"W x 30"D - Gray

Item #: WBB205346

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 755.00
Product Information
Product Q&A
Bretford® Computer Table 72"W x 30"D - Gray

Quattro Voltea computer table features 24-32"H adjust work surface and rear cord management with flip up door. Flip up door locks for security, all tables keyed alike. Grey Mist laminate work surface with matching Quartz trim and Grey Mist base or Wild Cherry laminate work surface with Black base. Incl leveling glides. Meets ADA requirements. Avg 30% post-consumer recycled steel and GreenGuard listed. Made in the USA.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • HEIGHT INCHES24 to 32
    • DEPTH INCHES30 (76.2 cm)
    • BRANDBretford®
    • TOP FINISHGray
    • TYPEComputer Desk
    • DESCRIPTIONComputer Table
    • FRAME COLORQuartz
    • SHAPERectangular

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.