Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® 1923MO Muv™ Stand-up Workstation - Medium Oak
See all 26 items in product family

Safco® 1923MO Muv™ Stand-up Workstation - Medium Oak

Item #: WBB197640

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $504.05 Save up to 40%
Price: $ 304.95
Product Information
Customer Review
Product Q&A
Accessories
Summer Promotion - Save 10%! Limited Time Offer.
Our Price Reflects 10% Discount. Offer Ends September 30, 2017.


Muv™ Stand-up Workstation - Medium Oak

Get a Muv on! Tired of sitting? Choose to Stand! The 45" high stand-up station is perfect for computer use. Decoratively molded side panels hides cables for a clean appearance. The keyboard shelf extends 9-3/4" and retracts under the work surface when not in use. Mobile on four casters, 2 locking.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • MANUFACTURERS PART NUMBER1923MO
    • WIDTH INCHES29-1/2 (74.93 cm)
    • DEPTH INCHES22 (55.88 cm)
    • HEIGHT INCHES45 (114.3 cm)
    • COLOR FINISHMedium Oak
    • DESCRIPTIONMuv™ Stand-up Workstation
    • TOP FINISHMedium Oak
    • TOP CONSTRUCTIONWood
    • FRAME COLORBlack
    • WEIGHT LBS61 (27.73 kg)
    • TYPEStand-Up Workstation
    • WHEEL TYPESwivel Casters, 2 Locking
    • CAPACITY LBS25 lbs (Keyboard Tray), 100 lbs (Desk Top)
    • SHELF QUANTITY3
    • ASSEMBLYUnassembled
    • PROMOTIONEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.